Motion
R140CCLSFPK RC 140FR CCLSFPK

LINK-BELT
R140CCLSFPK RC 140FR CCLSFPK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153094
MFR #R140CCLSFPK RC 140FR CCLSFPK
Price$33.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140CCLSFPK RC 140FR CCLSFPK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153094
MFR #R140CCLSFPK RC 140FR CCLSFPK

Mfr description
R140CCLSFPK RC 140FR COT CL SFPK A2K2
  • Corrosion Resistant;Food Production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.39/each

Specifications

Dimensions

  • Chain Overall Width
    2.23 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.56 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1.000 in
  • Weight
    0.59 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327126445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)