Motion
R140RLPK RC 140FR RL PK

LINK-BELT
R140RLPK RC 140FR RL PK

Roller Chain Link- Roller Link, Standard Series, 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00153105
MFR #R140RLPK RC 140FR RL PK
Price$99.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140RLPK RC 140FR RL PK

Roller Chain Link- Roller Link, Standard Series, 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00153105
MFR #R140RLPK RC 140FR RL PK

Mfr description
R140RLPK RC 140FR RL PK A2K20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.04/each

Specifications

Dimensions

  • Pin Diameter
    0.5000 in
  • Pin Length
    2.2300 in
  • Roller Diameter
    1.0000 in
  • Weight
    0.78 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • UPC_NO
    662327126810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)