Motion
DMD-140-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-140-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153114
MFR #DMD-140-1 DOFF LINK
Price$93.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153114
MFR #DMD-140-1 DOFF LINK

Mfr description
DMD-140-1 DOFF LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.65/each

Specifications

Dimensions

  • Chain Overall Width
    2.31 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1.000 in
  • Weight
    0.78 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-7174-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647178001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)