Motion
R140OFPK RC 140 OFF PK

LINK-BELT
R140OFPK RC 140 OFF PK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153116
MFR #R140OFPK RC 140 OFF PK
Your Price$75.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140OFPK RC 140 OFF PK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153116
MFR #R140OFPK RC 140 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.36/each(List $86.66)

Overview

Mfr description
R140OFPK RC 140 OFF PK A2K23

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.000 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.56 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    2.23 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327126780
  • Weight
    0.75 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text