Motion
140H RIV
Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153127
MFR #140H RIV
Price$195.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Duty Series, 140 / 1-3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153127
MFR #140H RIV

Mfr description
140H RIVETED 10FT LG.
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.61/ft

Specifications

Dimensions

  • Chain Overall Width
    2.440 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.3070 in, 58.60 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Tensile Strength
    48510 lbs
  • Weight
    5.78 lb
  • Weight per Foot
    5.54 lbs, 8.24 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    140H RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    68
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heavy Duty
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039177223
  • Working Load Capacity
    9590 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)