Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H COT

Roller Chain - Heavy Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153135
MFR #140H COT

Mfr description
140H COT ROLLER CHAIN
  • Unmatched Quality and Performance Far exceeds ANSI performance standards.
  • Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Pin Length
    2.2410 in
  • Roller Diameter
    1.0000 in
  • Weight
    5.40 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Upc Number
    662288455813
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    662288455813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)