Motion
140H CONN LINK

TSUBAKI (UST)
140H CONN LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00153147
MFR #140H CONN LINK
Price$48.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140H CONN LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00153147
MFR #140H CONN LINK

Mfr description
140H CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.62/each

Specifications

Dimensions

  • Chain Overall Width
    2.441 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.500 in
  • Pin Length
    2.4410 in, 62 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.83 lb
  • Weight per Foot
    5.54 lbs, 8.24 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    140H CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039177247
  • Working Load Capacity
    9590 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)