Motion
140H R/L

MORSE
140H R/L

323053 Roller Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00153155
MFR #140H R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140H R/L

323053 Roller Link - 140 / 1-3/4 in Pitch, Carbon Steel Material
Mi Item #00153155
MFR #140H R/L

Mfr description
140H ROLLER LINK
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Weight
    0.95 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Roller Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    140H R/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288456834
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288456834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)