Motion
140H  ROLLER LINK

TSUBAKI (UST)
140H ROLLER LINK

Roller Link - 140 / 1-3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #00153157
MFR #140H ROLLER LINK
Price$52.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140H ROLLER LINK

Roller Link - 140 / 1-3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #00153157
MFR #140H ROLLER LINK

Mfr description
140H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.97/each

Specifications

Dimensions

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.250 in
  • Plate Height
    1.661 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1 in
  • Weight
    0.83 lb

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
  • UPC_NO
    097039177261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)