Motion
140H HEAVY RL

RENOLD JEFFREY
140H HEAVY RL

Roller Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153158
MFR #140H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140H HEAVY RL

Roller Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153158
MFR #140H HEAVY RL

Mfr description
140H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.28 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.990 in
  • Link Plate Height
    1.65 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Pin Length
    2.2810 in, 57.93 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6630 in
  • Roller Diameter
    1.000 in
  • Weight
    0.88 lbs
  • Weight per Foot
    5.76 lbs, 8.57 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623901220748
  • Working Load Capacity
    9600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)