Motion
DMD-140H-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-140H-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153162
MFR #DMD-140H-1 DOFF LINK
Price$97.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140H-1 DOFF LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153162
MFR #DMD-140H-1 DOFF LINK

Mfr description
DMD-140H-1 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.10/each

Specifications

Dimensions

  • Chain Overall Width
    2.44 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Pin Length
    2.2800 in, 57.90 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.86 lbs
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-7194-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    H (Heavy)
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647181315
  • Working Load Capacity
    7666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)