Motion
R1402R9F11BX RC 140-2FRR 9F11 BX

LINK-BELT
R1402R9F11BX RC 140-2FRR 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material
Mi Item #00153175
MFR #R1402R9F11BX RC 140-2FRR 9F11 BX
Price$424.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1402R9F11BX RC 140-2FRR 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material
Mi Item #00153175
MFR #R1402R9F11BX RC 140-2FRR 9F11 BX

Mfr description
R1402R9F11BX RC 140-2FRR 9F11 BX A1K15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.48/ft

Specifications

Dimensions

  • Chain Overall Width
    4.15 in
  • Inside Width
    1 in
  • Link Plate Height
    1.56 in
  • Link Plate Thickness
    0.22 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1 in
  • Weight
    9.16 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327127220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)