Motion
140-2 CONN LINK

TIMKEN DRIVES LLC
140-2 CONN LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #00153192
MFR #140-2 CONN LINK
Price$69.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
140-2 CONN LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #00153192
MFR #140-2 CONN LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.70/each

Specifications

Dimensions

  • Chain Overall Width
    4.327 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.220 in
  • Pin Diameter
    0.500 in
  • Pin Length
    4.327 in
  • Roller Diameter
    1.000 in
  • Transverse Pitch
    1.924 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    8747
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Series
    Std.
  • Standards Met
    B29.1
  • UPC_NO
    642051087472

Overview

Mfr description
DRV-140-2 SH CO LINK;8747 140-2 CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text