Motion
R1402CCLPK RC 140-2FR CCL PK

LINK-BELT
R1402CCLPK RC 140-2FR CCL PK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153196
MFR #R1402CCLPK RC 140-2FR CCL PK
Price$90.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1402CCLPK RC 140-2FR CCL PK

Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153196
MFR #R1402CCLPK RC 140-2FR CCL PK

Mfr description
R1402CCLPK RC 140-2FR CCL PK A2K38
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.84/each

Specifications

Dimensions

  • Chain Overall Width
    4.15 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.56 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1.000 in
  • Weight
    1.15 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327127152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)