Overview
Mfr description
140-2 CONN LINK
- Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
Specifications
- Chain Size & Pitch140 / 1-3/4 in
- Link TypeConnecting Link
- MaterialSteel
- Number Of Strands Across2
- Chain ConstructionCottered
- Roller Diameter1.0000 in
- Inside Width1.0000 in
- Link Plate Height1.6340 in
- Link Plate Thickness0.2190 in
- Pin Diameter0.5000 in
- Pin Length4.0410 in
- Chain Overall Width2.0000 in
- Standards MetANSI
- Manufacturer Catalog Number140-2 C/L C/P S/F
- Manufacturer Product Page
- Manufacturer Upc Number662288468486
- UPC_NO662288468486
- Weight1.21 lbs
- Chain Number & Pitch140 / 1-3/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data