Motion
140-2 OFFSET LINK

TSUBAKI (UST)
140-2 OFFSET LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153210
MFR #140-2 OFFSET LINK
Price$195.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140-2 OFFSET LINK

Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153210
MFR #140-2 OFFSET LINK

Mfr description
140-2 OFFSET LINK
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.36/each

Specifications

Dimensions

  • Chain Overall Width
    4.233 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.500 in
  • Pin Length
    4.2320 in, 107.48 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.4650 in
  • Roller Diameter
    1 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Transverse Pitch
    1.924 in
  • Weight
    1.47 lb
  • Weight per Foot
    9.97 lbs, 14.84 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    140-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    140-2 Offset Link
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039174895
  • Working Load Capacity
    15370 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)