Motion
140-3 RIV
Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153215
MFR #140-3 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153215
MFR #140-3 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140-3 RIV ROLLER CHAIN
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    6.16 in
  • Roller Diameter
    1 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    138000 lbs
  • Transverse Pitch
    1.924 in
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Catalog Number
    XT-117403
  • Weight
    14.28 lbs
  • UPC_NO
    716647273775
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text