Motion
140-3R 10.21FT

MORSE
140-3R 10.21FT

322077 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10.21 ft Length
Mi Item #00153218
MFR #140-3R 10.21FT
Price$708.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140-3R 10.21FT

322077 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10.21 ft Length
Mi Item #00153218
MFR #140-3R 10.21FT

Mfr description
140-3 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$708.01/ft

Specifications

Dimensions

  • Chain Overall Width
    5.9650 in
  • Chain Size
    1.7500 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.6340 in
  • Link Plate Thickness
    0.2190 in
  • Overall Length
    10.21 ft
  • Pin Diameter
    0.5000 in
  • Pin Length
    5.9650 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    138000 lbs
  • Transverse Pitch
    1.9240 in
  • Weight
    14.51 lbs
  • Weight per Foot
    14.51 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    322077
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288455554
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288455554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)