Motion
R1403CCLPK RC 140-3FR CCLPK

LINK-BELT
R1403CCLPK RC 140-3FR CCLPK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153238
MFR #R1403CCLPK RC 140-3FR CCLPK
Your Price$145.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1403CCLPK RC 140-3FR CCLPK

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153238
MFR #R1403CCLPK RC 140-3FR CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.11/each(List $166.88)

Overview

Mfr description
R1403CCLPK RC 140-3FR COT CL PK A2K4

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Pin Length
    6.0700 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    145500 lbs
  • Extended Pin Projection
    6.0700 in
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Product Page
  • Weight
    1.71 lbs
  • UPC_NO
    662327127237
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text