Motion
140-4R 10.21 ft

MORSE
140-4R 10.21 ft

323130 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00153259
MFR #140-4R 10.21 ft
Price$1,572.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140-4R 10.21 ft

323130 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00153259
MFR #140-4R 10.21 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,572.24/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.2190 in
  • Overall Length
    10.21 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    184000 lbs
  • Weight
    19.31 lbs
  • Weight per Foot
    19.31 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323130
  • Manufacturer Upc Number
    662288456940
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288456940

Overview

Mfr description
140-4 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text