Motion
140-4C 10.21 ft

MORSE
140-4C 10.21 ft

323129 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10.21 ft Length
Mi Item #00153269
MFR #140-4C 10.21 ft
Price$1,572.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
140-4C 10.21 ft

323129 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10.21 ft Length
Mi Item #00153269
MFR #140-4C 10.21 ft

Mfr description
140-4 COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,572.24/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.2190 in
  • Overall Length
    10.21 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.6340 in
  • Roller Diameter
    1.0000 in
  • Roller Width
    1.0000 in
  • Tensile Strength
    184000 lbs
  • Weight
    19.48 lbs
  • Weight per Foot
    19.48 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323129
  • Manufacturer Upc Number
    662288456933
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288456933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)