Motion
DMD-140-4 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-140-4 CT CO LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153276
MFR #DMD-140-4 CT CO LINK
Price$205.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140-4 CT CO LINK

Connecting Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153276
MFR #DMD-140-4 CT CO LINK

Mfr description
DMD-140-4 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.62/each

Specifications

Dimensions

  • Chain Overall Width
    8.09 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    1/2 in
  • Pin Length
    8.0900 in, 205.49 mm
  • Pitch
    1-3/4 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    2.41 lbs
  • Weight per Foot
    18.95 lbs, 28.20 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    140-4
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-317404CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647217588
  • Working Load Capacity
    30666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)