Motion
140-4CL
140-4CL
MI ITEM #00153282
MFR #140-4CL
Price$192.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140-4CL
MI ITEM #00153282
MFR #140-4CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.10/each

Specifications

Dimensions

  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.500 in
  • Plate Thickness
    0.219 in
  • Weight
    2.90 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29

Overview

Mfr description
140-4 CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text