Motion
DMD-140-4 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-140-4 DOFF LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153287
MFR #DMD-140-4 DOFF LINK
Your Price$424.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-140-4 DOFF LINK

Offset Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153287
MFR #DMD-140-4 DOFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$424.92/each(List $488.66)

Overview

Mfr description
DMD-140-4 DOFF LINK

Specifications

  • Chain Size & Pitch
    140 / 1-3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Chain Construction
    Cottered
  • Roller Diameter
    1.000 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.663 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    8.09 in
  • Transverse Pitch
    1.924 in
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Manufacturer Catalog Number
    C-717404-P
  • UPC_NO
    716647246564
  • Weight
    3.07 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text