Motion
R160R10BX RC 160FR R 10BX

LINK-BELT
R160R10BX RC 160FR R 10BX

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153303
MFR #R160R10BX RC 160FR R 10BX
Price$169.58/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160R10BX RC 160FR R 10BX

Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153303
MFR #R160R10BX RC 160FR R 10BX

Mfr description
R160R10BX RC 160FR RIV 10 BX A1L7
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.58/ft

Specifications

Dimensions

  • Chain Overall Width
    2.64 in
  • Inside Width
    1-1/4 in
  • Link Plate Height
    1.81 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.56 in
  • Roller Diameter
    1.13 in
  • Weight
    6.28 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327127978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)