Motion
160C 10FT

MORSE
160C 10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153315
MFR #160C 10FT
Your Price$217.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
160C 10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153315
MFR #160C 10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$217.78/ft(List $268.00)

Overview

Mfr description
160 COT ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    1.2500 in
  • Link Plate Height
    1.8660 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    0.5620 in
  • Pin Length
    2.5220 in
  • Chain Overall Width
    2.5220 in
  • Roller Diameter
    1.1250 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    58000 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Chain Size
    2.0000 in
  • Roller Width
    1.2500 in
  • Manufacturer Product Page
  • Weight
    6.61 lbs
  • Manufacturer Upc Number
    662288395331
  • UPC_NO
    662288395331
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text