Motion
R160CCLSFPK RC 160FR CCLSFPK

LINK-BELT
R160CCLSFPK RC 160FR CCLSFPK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153326
MFR #R160CCLSFPK RC 160FR CCLSFPK
Your Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160CCLSFPK RC 160FR CCLSFPK

Connecting Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153326
MFR #R160CCLSFPK RC 160FR CCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.57/each(List $60.45)

Overview

Mfr description
R160CCLSFPK RC 160FR COT CL SFPK A2L2
  • Corrosion Resistant;Food Production

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.125 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Chain Overall Width
    2.64 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327127534
  • Weight
    0.93 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text