Motion
160CL
160 CONN LINK COT-SLIP FIT
MI ITEM #00153329
MFR #160CL
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160 CONN LINK COT-SLIP FIT
MI ITEM #00153329
MFR #160CL

Mfr description
160 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Plate Thickness
    0.250 in
  • Weight
    1.13 lb

Details

  • Chain Number & Pitch
    160 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)