Motion
DMD-160 RL LK
Roller Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00153335
MFR #DMD-160 RL LK
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00153335
MFR #DMD-160 RL LK

Mfr description
DMD-160 RL LK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.14/each

Specifications

Dimensions

  • Chain Overall Width
    2.73 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1.250 in
  • Weight
    1.23 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8378
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647197613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)