Motion
160 ROLLER LINK

TSUBAKI (UST)
160 ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153340
MFR #160 ROLLER LINK
Price$61.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160 ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153340
MFR #160 ROLLER LINK

Mfr description
160 ROLLER LINK
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.95/each

Specifications

Dimensions

  • Chain Overall Width
    2.705 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.125 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Pin Length
    2.7050 in, 68.70 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    1.13 lb
  • Weight per Foot
    6.79 lbs, 10.105 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    160 ROLLER LINK
  • Material
    Carbon Steel
  • Material Specification
    Premium Alloy Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Shot Peened
  • Series
    160
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039174529
  • Working Load Capacity
    11900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)