Motion
R160OFPK RC 160 OFF PK

LINK-BELT
R160OFPK RC 160 OFF PK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153347
MFR #R160OFPK RC 160 OFF PK
Your Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160OFPK RC 160 OFF PK

Offset Link - 160 / 2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153347
MFR #R160OFPK RC 160 OFF PK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$102.34/each(List $108.65)

Overview

Mfr description
R160OFPK RC 160 OFF PK A2L17

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.125 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Chain Overall Width
    2.64 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327127947
  • Weight
    1.17 lbs
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text