Motion
160H RIV
Roller Chain - Heavy Duty Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153357
MFR #160H RIV
Price$232.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Duty Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153357
MFR #160H RIV

Mfr description
160H RIVETED 10FT LG.
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.39/ft

Specifications

Dimensions

  • Chain Overall Width
    2.850 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.8510 in, 72.42 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    60630 lbs
  • Weight
    7.75 lb
  • Weight per Foot
    7.35 lbs, 10.94 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    160H RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 300 °F, -9.44 to 148.89 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heavy Duty
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039177308
  • Working Load Capacity
    12500 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)