Motion
DMD-160H-1C-10FT

DIAMOND CHAIN COMPANY
DMD-160H-1C-10FT

Roller Chain - Heavy Series, 160 / 2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153362
MFR #DMD-160H-1C-10FT
Price$165.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160H-1C-10FT

Roller Chain - Heavy Series, 160 / 2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153362
MFR #DMD-160H-1C-10FT

Mfr description
DMD-160H-1C-10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.56/ft

Specifications

Dimensions

  • Chain Overall Width
    2.86 in
  • Inside Width
    1-1/4 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    2.8600 in, 72.64 mm
  • Pitch
    2 in
  • Roller Diameter
    1-1/8 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Tensile Strength
    58000 lbs
  • Weight
    7.12 lbs
  • Weight per Foot
    7.03 lbs, 10.46 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    X-3398-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647282319
  • Working Load Capacity
    9666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)