Motion
160H ROLLER LINK

DIAMOND CHAIN COMPANY
160H ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153382
MFR #160H ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
160H ROLLER LINK

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153382
MFR #160H ROLLER LINK

Mfr description
DMD-160H RL LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.73 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1.250 in
  • Weight
    1.32 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-8398
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647199709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)