Motion
R160SURLPK RC 160H RL PK

LINK-BELT
R160SURLPK RC 160H RL PK

Roller Chain - Standard Series, 160 / 2 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153384
MFR #R160SURLPK RC 160H RL PK
Price$186.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160SURLPK RC 160H RL PK

Roller Chain - Standard Series, 160 / 2 in Pitch, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153384
MFR #R160SURLPK RC 160H RL PK

Mfr description
R160SURLPK RC 160H RL PK A2L42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.85/each

Specifications

Dimensions

  • Extended Pin Projection
    2.7600 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5600 in
  • Pin Length
    2.7600 in
  • Roller Diameter
    1.1300 in
  • Tensile Strength
    70000 lbs
  • Weight
    1.28 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327128067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)