Motion
160H HEAVY RL

RENOLD JEFFREY
160H HEAVY RL

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153388
MFR #160H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
160H HEAVY RL

Roller Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153388
MFR #160H HEAVY RL

Mfr description
160H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.7 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.240 in
  • Link Plate Height
    1.88 in
  • Link Plate Thickness
    0.28 in
  • Pin Diameter
    0.56 in
  • Pin Length
    2.6990 in, 68.54 mm
  • Pitch
    2 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    1.130 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    1.33 lbs
  • Weight per Foot
    7.5 lbs, 11.161 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623901221363
  • Working Load Capacity
    12600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)