Motion
DMD-160-2C-10FT

DIAMOND CHAIN COMPANY
DMD-160-2C-10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153413
MFR #DMD-160-2C-10FT
Price$377.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160-2C-10FT

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153413
MFR #DMD-160-2C-10FT

Mfr description
DMD-160-2C-10FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$377.56/ft

Specifications

Dimensions

  • Chain Overall Width
    5.04 in
  • Inside Width
    1-1/4 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1-1/8 in
  • Tensile Strength
    116000 lbs
  • Transverse Pitch
    2.305 in
  • Weight
    12.99 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
    X-6378-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647284313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)