Motion
160-2 COT ROLLER CHAIN

TSUBAKI (UST)
160-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153418
MFR #160-2 COT ROLLER CHAIN
Price$435.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-2 COT ROLLER CHAIN

Roller Chain - Standard Series, 160 / 2 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153418
MFR #160-2 COT ROLLER CHAIN

Mfr description
160-2 COTTERED 10FT LG.
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.28/ft

Specifications

Dimensions

  • Chain Overall Width
    5.011 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    5.0120 in, 127.30 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    121260 lbs
  • Transverse Pitch
    2.31 in
  • Weight
    13.47 lb
  • Weight per Foot
    13.47 lbs, 20.046 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    160-2 COT ROLLER CHAIN
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60/10 ft
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039174949
  • Working Load Capacity
    20230 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)