Motion
DMD-160-2 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-160-2 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153424
MFR #DMD-160-2 CT CO LINK
Price$130.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160-2 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153424
MFR #DMD-160-2 CT CO LINK

Mfr description
DMD-160-2 CT CO LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.24/each

Specifications

Dimensions

  • Chain Overall Width
    5.04 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.562 in
  • Pitch Diameter
    0.5620 in, 14.27 mm
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    1.81 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    50.80 mm
  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-6378CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647205707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)