Motion
160-3 RIV
Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153445
MFR #160-3 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153445
MFR #160-3 RIV

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    7.35 in
  • Inside Width
    1-1/4 in
  • Link Plate Thickness
    1/4 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1-1/8 in
  • Tensile Strength
    174000 lbs
  • Transverse Pitch
    2.305 in
  • Weight
    19.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog Number
    XT-137803
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647275069

Overview

Mfr description
160-3 RIV ROLLER CHAIN
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text