Motion
160-3 RIV

TSUBAKI (UST)
160-3 RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #00153450
MFR #160-3 RIV
Price$610.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-3 RIV

Roller Chain - Standard Series, 160 / 2 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #00153450
MFR #160-3 RIV

Mfr description
160-3 RIVETED 10FT LONG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.85/ft

Specifications

Dimensions

  • Chain Overall Width
    7.319 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    7.3190 in
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    181890 lbs
  • Transverse Pitch
    2.31 in
  • Weight
    20.35 lb
  • Weight per Foot
    20.17 lbs, 30.016 kg/m

Details

  • Application
    Oil Field Operations
  • Chain Construction
    Riveted
  • Chain Number
    160-3
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    160-3 RIV
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60/10 ft
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    +15 to +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039175243
  • Working Load Capacity
    29760 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)