Motion
R1603OFPK RC 160-3 OFF PK

LINK-BELT
R1603OFPK RC 160-3 OFF PK

Roller Chain - Standard Series, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153477
MFR #R1603OFPK RC 160-3 OFF PK
Price$306.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1603OFPK RC 160-3 OFF PK

Roller Chain - Standard Series, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153477
MFR #R1603OFPK RC 160-3 OFF PK

Mfr description
R1603OFPK RC 160-3 OFF PK A2L19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.21/each

Specifications

Dimensions

  • Extended Pin Projection
    7.2300 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5600 in
  • Pin Length
    7.2300 in
  • Roller Diameter
    1.1300 in
  • Tensile Strength
    204000 lbs
  • Weight
    3.43 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327128418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)