Motion
160-4 COTTERED 10FT LG

TSUBAKI (UST)
160-4 COTTERED 10FT LG

Roller Chain - Standard Series, 160 / 2 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153502
MFR #160-4 COTTERED 10FT LG
Price$883.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-4 COTTERED 10FT LG

Roller Chain - Standard Series, 160 / 2 in, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153502
MFR #160-4 COTTERED 10FT LG

Mfr description
160-4 COTTERED 10FT LG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.29/ft

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Pin Length
    9.8110 in, 249.19 mm
  • Pitch
    2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    26.20 lb

Details

  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    160-4CB
  • Material
    Carbon Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    39280 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)