Motion
DMD-160-4 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-160-4 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153507
MFR #DMD-160-4 CT CO LINK
Price$284.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-160-4 CT CO LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153507
MFR #DMD-160-4 CT CO LINK

Mfr description
DMD-160-4 CT CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.68/each

Specifications

Dimensions

  • Chain Overall Width
    9.66 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Link Plate Height
    1.9 in
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.562 in
  • Pin Length
    9.6600 in, 245.36 mm
  • Pitch
    2 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    3.56 lbs
  • Weight per Foot
    25.600 lbs, 38.10 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-337804CL-08-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    4
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    160
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647256907
  • Working Load Capacity
    38666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)