Motion
160-4 C/L C/P S/F

MORSE
160-4 C/L C/P S/F

332310 Roller Chain Connecting Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00153510
MFR #160-4 C/L C/P S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
160-4 C/L C/P S/F

332310 Roller Chain Connecting Link - 160 / 2 in Pitch, Carbon Steel Material
Mi Item #00153510
MFR #160-4 C/L C/P S/F

Mfr description
160-4 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    160
  • Chain Size & Pitch
    160 / 2 in
  • Weight
    3.60 lbs

Details

  • Chain Number & Pitch
    160 / 2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    332310
  • Manufacturer Upc Number
    662288468653
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288468653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)