Motion
160-4  CONN LINK

TSUBAKI (UST)
160-4 CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Steel Material
Mi Item #00153513
MFR #160-4 CONN LINK
Price$209.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-4 CONN LINK

Connecting Link - 160 / 2 in Chain & Pitch, Cottered, Steel Material
Mi Item #00153513
MFR #160-4 CONN LINK

Mfr description
160-4 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.56/each

Specifications

Dimensions

  • Chain Overall Width
    9.622 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.125 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Weight
    4.40 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Operating Temperature Range
    +15 to +140 °F
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039175540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)