Motion
160-4 OFFSET LINK

TSUBAKI (UST)
160-4 OFFSET LINK

Offset Link - 160 / 2 in Pitch, Carbon Steel Material
MI ITEM #00153524
MFR #160-4 OFFSET LINK
Price$483.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-4 OFFSET LINK

Offset Link - 160 / 2 in Pitch, Carbon Steel Material
MI ITEM #00153524
MFR #160-4 OFFSET LINK

Mfr description
160-4 OFFSET LINK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.66/each

Specifications

Dimensions

  • Chain Overall Width
    9.622 in
  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.125 in
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.250 in
  • Pin Diameter
    0.562 in
  • Pitch
    2 in
  • Roller Diameter
    1.125 in
  • Transverse Pitch
    2.305 in
  • Weight
    4.40 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-4
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    160-4 OFFSET LINK
  • Material
    Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    160
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039175557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)