Motion
180 RIV
Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153535
MFR #180 RIV
Price$336.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153535
MFR #180 RIV

Mfr description
180 RIVETED 10FT LONG
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.72/ft

Specifications

Dimensions

  • Chain Overall Width
    3.075 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    3.0750 in, 78.10 mm
  • Pitch
    2-1/4 in
  • Plate Height
    2.134 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.406 in
  • Tensile Strength
    80480 lbs
  • Weight
    9.46 lb
  • Weight per Foot
    9.04 lbs, 13.45 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    180RB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    54/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, High Temperature, Low Temperature
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039174550
  • Working Load Capacity
    13670 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)