Motion
R180C10F1.5BX RC 180FR C 10F1.5 BX

LINK-BELT
R180C10F1.5BX RC 180FR C 10F1.5 BX

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153542
MFR #R180C10F1.5BX RC 180FR C 10F1.5 BX
List Price$426.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R180C10F1.5BX RC 180FR C 10F1.5 BX

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153542
MFR #R180C10F1.5BX RC 180FR C 10F1.5 BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.90/ft for your price

Overview

Mfr description
R180C10F1.5BX RC 180FR C 10F1.5 BX A1M1

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.41 in
  • Link Plate Height
    2.14 in
  • Link Plate Thickness
    .281 in
  • Pin Diameter
    0.69 in
  • Chain Overall Width
    2.95 in
  • Roller Diameter
    1.41 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Weight
    9.27 lbs
  • UPC_NO
    662327128586
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text