Motion
DMD-180-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-180-1 CT CO LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153549
MFR #DMD-180-1 CT CO LINK
Price$83.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-180-1 CT CO LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153549
MFR #DMD-180-1 CT CO LINK

Mfr description
DMD-180-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.38/each

Specifications

Dimensions

  • Chain Overall Width
    3.15 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.138 in
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.687 in
  • Pin Length
    3.1500 in, 80.01 mm
  • Pitch
    2-1/4 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    1.45 lbs
  • Weight per Foot
    9.06 lbs, 13.48 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3479CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    180
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • Type
    Connecting Link
  • UPC_NO
    716647201181
  • Working Load Capacity
    12666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)